Anvil
1-1/2" x 1-1/4" x 1/2" Cast Iron Reducing Tee
Mfr # 0300043809
Zoro # G0535227
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Explore More Products
- ANVIL Malleable Iron Reducing Tee Class 150 0310040803
- ANVIL Black Forged Steel Square Head Plug Class 3000 0361302201
- ANVIL 1/8" Malleable Iron Tee 0310029202
- ANVIL Malleable Iron Reducing Tee Class 150 0310037205
- ANVIL Black Forged Steel Reducer Class 3000 0361177603
- ANVIL 3/8" x 1/4" Malleable Iron Reducer Coupling 0310085006
- ANVIL Malleable Iron Reducing Tee Class 150 0310035803
- ANVIL 2-1/2" x 1" x 2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 0300056207
- ANVIL COUPLE MALL BLACK 1/2"" 8700133104
- ACE TRADING - NIPPLE STZ Industries 3/4 in. MIP each X 3/4 in. D MIP Black Steel 1-1/2 in. L Nipple 300UP34X112
- ZORO SELECT Socket Weld Black Forged Steel 90 Degree Elbow 1MNL5
- Anvil Fittings