Zoro Select
3/8" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 50A
Mfr # BULK-RS-N50-888
Zoro # G0535324
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 6 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 30A BULK-RS-S30-57
- ZORO SELECT Rubber Strip, Gum, 1"Thick, 36"x2", 40A BULK-RS-NAT40-366
- ZORO SELECT Viton Rubber Sheet w Adhesive, 75A, 1/8"T x 12"W x 12"L BULK-RS-V75-52
- ZORO SELECT PU Ball, 1 3/8 in, Black, Standard Grade BULK-RB-P80-10
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 36"x15 ft., Black, 40A BULK-RS-BHS40-892
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A BULK-RS-NHS40-25
- ZORO SELECT 3/32" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A BULK-RS-N40MIL-34
- ZORO SELECT Silicone Roll, 50A, 40'x36"x1.5mm, Red BULK-RS-S50FDA-408
- ZORO SELECT Neoprene Sheet, 60A, 24"x12"x0.125", Black BULK-RS-N60FP-30
- E. JAMES Sheet Rubber, 1/4, 36" X 4ft NEO FDA WHITE 380-1/4X36X4
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 60A BULK-RS-H60MIL-33
- Zoro Select Rubber Sheets & Strips