Abb Installation Products

Cable Connector, 3/4 In, Straight


$21.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style - Connector Straight
  • Hub Size 3/4 in MNPT
  • Cord Dia. Range 0.40 in to 0.54 in
  • Material Aluminum
  • Box Connection 3/4 in MNPT
See all product information