Palmetto Packing
Packing Seal, 3/16 Sq In., 25 Ft
Mfr # 1030AF
Zoro # G0535631
$47.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 3/16 in
- Length 25 ft
- Material Novoloid/Aramid with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 200 psi
Explore More Products
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft 1389
- PALMETTO PACKING Packing Seal, 1 sq. in., 5 ft. 1389
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft 1367FS
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft 5000
- PALMETTO PACKING Packing Seal, 3/8 Sq. In., 25 ft 1575
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 10 ft. 1359
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft 1367S
- PALMETTO PACKING Packing Seal, 1 sq. in., 10 ft. PE1000
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft 1371
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft 5000W
- USA INDUSTRIALS PTFE Compression Packing - 1/4" Wide x 1/4" High x 100 ft. Long ZUSA-CP-59
- Palmetto Packing Compression Packing