Ken Forging
Machinery Eye Bolt With Shoulder, 1-1/4"-7, 24 in Shank, 2-3/16 in ID, Steel, Galvanized
Mfr # N2032-24
Zoro # G0535771
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Shank Length 24 in
- Eye Inside Diameter 2-3/16 in
- Material Steel
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain K2028-3
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-3/4"-5, 3-3/4 in Shank, 2-7/8 in ID, Steel, Plain K2035
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Steel, Galvanized N2008-6
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 2-1/4 in Shank, 5/8 in ID, Stainless Steel, Plain N2002-SS-2-1/4
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 5/8 in Shank, 1 in ID, Steel, Plain K2023-AA
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 8 in Shank, 1-1/2 in ID, Steel, Galvanized N2028-8
- KEN FORGING Eye Bolt With Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Carbon Steel, Galvanized N2023-6
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 4-1/4 in Shank, 5/8 in ID, Stainless Steel, Plain N2002-SS-4-1/4
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated K2005-ZN
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 18 PK X1E-CON-SCR-EYE-1010x18
- J.W. WINCO Eye Bolt M10, 25 mm ID, Steel, Zinc Plated 580-M10-ST
- Ken Forging Eye Bolts