Cantex
Conduit Outlet Body, PVC, C, Color: Gray
Mfr # 5133105
Zoro # G0536015
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/2 in
- Conduit Outlet Body Material PVC
- Conduit Outlet Body Style C
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LB 5133663
- CANTEX Conduit Outlet Body, PVC, T 5133566
- CANTEX Conduit Outlet Body, PVC, E 5133159
- CANTEX Conduit Outlet Body, PVC, E 5133154
- CANTEX Conduit Outlet Body, PVC, T, Back Type: Flat 5133568
- CANTEX Conduit Outlet Body, PVC, LB 5133665
- CANTEX Cantex 5133568U 2 in. PVC T Conduit Body 3339967
- CANTEX Conduit Outlet Body, 1 5/8 in H Overall GR5240102
- CANTEX Cantex 5133670U 3 in. LB Type PVC Body Conduit 3167525
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, Form 35 K50
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec 5127-2
- Cantex Conduit Bodies & Covers