Aeroquip

PTFE Hose, 13/32 IDx36 In L, SS, 2000 PSI


$101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hose Inside Dia. (In.) 13/32
  • Hose Length (In.) 36
  • Dash Size 8
  • Fitting Type FJIC x FJIC
  • Female JIC Size (In.) 3/4-16
See all product information