Lucky Line
Slide Bolt Spring Snap, L 4 In
Mfr # 4FCG3
Zoro # G0536234
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Snap Opening 3/8 in
- Material Zinc Die Cast
- Finish Nickel Plated
- Type Not Load Rated
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 4 5/8 In 4FCG4
- LUCKY LINE Slide Bolt Spring Snap, L 4 3/4 In 4FCJ5
- LUCKY LINE Slide Bolt Spring Snap, L 4 In 4FCG5
- JACKS IMPORTS Double End Snap SOLID BRAS 163-SB
- CAMPBELL CHAIN & FITTINGS Campbell 9/32 in. D X 3-1/2 in. L Zinc-Plated Iron Double Ended Bolt Snap 70 lb T7605501
- MIDWEST FASTENER 4" Brass Double End Snap Hooks 2PK 36662
- CAMPBELL CHAIN & FITTINGS Campbell 3/8 in. D X 4-3/4 in. L Zinc-Plated Iron Double Ended Bolt Snap 110 lb T7605521
- BARON 4 in. L Polished Stainless Steel Double Ended Bolt Snap 130 lb 162S
- CAMPBELL CHAIN & FITTINGS 4-1/8" Double Ended Bolt Snap, #162 T7605511
- ZORO SELECT Bolt Snap Key Holder w/ Split Rings 25PA12
- NATIONAL HARDWARE 3-15/16 in. L Stainless Steel Double Ended Bolt Snap 260 lb N262-352
- Lucky Line Double Bolt Snaps