Zoro Select
Angle, Al, 6061, 3/16 In T, 2 In Leg, 4 Ft L
Mfr # 2EYR6
Zoro # G0536295
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Thickness 3/16 in
- Length 4 ft
- Temper T6
Explore More Products
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/2 In Leg, 4 Ft 2EYR4
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 1 In Leg, 4 Ft L 2EYP9
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/4 In Leg, 4 Ft 2EYR2
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 1 In Leg, 8 Ft L 2EYR8
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 4 Ft L 2EYT7
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 4 Ft 2EYU8
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 5 In Leg, 8 Ft L 2EYZ5
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 8 Ft L 2EYV5
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 4 In Leg, 4 Ft L 2EYY6
- ALLSTAR 0.12 x 1 x 72 in. Slotted Angle Aluminum Support Braces, 5PK ALL23124-5
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6061-T6-Extruded Structural 1000
- Zoro Select Aluminum Angles