Cantex
Coupling, 1 In. Conduit, PVC, 2-3/64 In. L
Mfr # 6141625
Zoro # G0537074
Sold in multiples of 5 for $3.15
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Coupling
- Conduit Fitting Material PVC
- Overall Length 2 in
- Conduit Trade Size 1 in
Explore More Products
- CANTEX Elbow, 90 Degree, 4 In Conduit, PVC, 32 In L 5133832
- CANTEX Elbow, 45 Degree, 2 In., PVC, 13-1/2 In. L 5121008
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC, Standards: UL 5121004
- CANTEX Service Entrance Cap, PVC, 12-25/32 In. L 5133697
- CANTEX Coupling, 2-1/2 In Conduit, PVC, 9-1/4 In L 5144037
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC, Standards: UL 5121059
- CANTEX 2X10 Sch80 Pvc Electrical Conduit 67561
- CANTEX 90 DEGREE ELBOW PE 3/4""D 5133824X
- CANTEX R6141624M PVC Conduit Coupling 0.75 in. 3504123
- KILLARK Nipple, Conduit, 1-1/2 In AN-5
- RACO Set Screw Connector, 2" L, 2" Conduit 3008
- Cantex Conduit Fittings