Ge
Manual Motor Starter, NEMA, 16A, 230VAC/DC
Mfr # CR101Y
Zoro # G0537336
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating No Enclosure
- Number of Required Thermals 1
- Depth 2.31 in
- Height 3.81 in
Explore More Products
- GE Manual Motor Starter, NEMA, 600VAC, 3P, M-0 CR1062R3AAP2000
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC CR101Y11
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P CR101H
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P CR101H1
- GE Manual Motor Starter, NEMA, 16A, 230VDC, 1P CR101Y1
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P CR101H11
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec GV2ME143
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-1 B100S1C
- SQUARE D Manual Motor Starter, Knob, 2.5 to 4A, 3P GV2P08
- SQUARE D Manual Motor Starter, 16A, 600V 2510FG1
- SQUARE D Manual Motor Starter, 2.5A, 600V 2510FG1P
- Ge Manual Motor Switches