Shop Alternate Products
This Product is Discontinued
Zoro Select
13 Flange Bolt, Plain 8 Carbon Steel, 1 3/4 in L, 3 PK (Discontinued)
Mfr # 1KYX9
Zoro # G0537887
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 13
- Fastener Length 1 3/4 in
- Head Width 3/4 in
- Material 8 Carbon Steel