Zoro Select
2-1/2" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 24 PK
Mfr # 1TTX3
Zoro # G0537932
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Wood
- Handle Material Unfinished Wood
Explore More Products
- ZORO SELECT 4" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 12 PK 5CJG9
- ZORO SELECT 2" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 24 PK 1TTX2
- ZORO SELECT 3" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 24 PK 1TTX4
- ZORO SELECT 1-1/2" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle 1XRK5
- ZORO SELECT 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle 1XRJ7
- ZORO SELECT 4" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle 1XRK8
- ZORO SELECT 3" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle 1TTW2
- ZORO SELECT 4" Flat Sash Paint Brush, Synthetic Bristle, Plastic Handle 1XRH3
- WOOSTER 2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle 5220-2
- PREMIER Zeus 2-1/2 in. Stiff Flat Paint Brush 1544
- LINZER A 1822 Sp Brush Pack 4 P K Poly/Bristle 077089182200
- Zoro Select Paint Brushes