Mitutoyo
Depth Micrometer, 0 to 4"
Mfr # 129-127
Zoro # G0537957
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm (or) 0.001mm
- Range 0 to 4"
- Features Interchangeable Rods Provide A Wide Measuring Range
- Includes (1) Fitted Plastic Case, (4) Rods
- Spindle Flat
Explore More Products
- MITUTOYO Electronic Digital Outside Mic 293-230-30
- MITUTOYO 16 to 20/.001" Outside Mic I/A 104-153
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Ratchet Stop, NIST, Case 293-831-30CAL
- MITUTOYO Parts, 4 pcs. 133-903
- MITUTOYO Indicating Mic, 3" 510-133
- MITUTOYO Micrometer, Blade Type C, 0-1", .00005" 422-370-30
- MITUTOYO Psm-75S 523-143
- MITUTOYO Electronic Micrometer, Analog Display 519-552A
- MITUTOYO Micrometer, Point, 30 50-75mm 0.001mm IP65 342-263-30
- MITUTOYO Digital Micrometer, Deep Throat, 1", SPC 389-351-30
- MITUTOYO Micrometer, 1 to 2", 0.001, Ratchet 103-178
- Mitutoyo Precision Measuring Tools