Zoro Select
Jack Chain, Single, Brass, Sz 20, 3 Lb, 100Ft
Mfr # 2ZDF6
Zoro # G0538377
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 20 in
- Chain Link Style Jack
- Working Load Limit 3 lb
- Welding Type Weldless
Explore More Products
- ZORO SELECT Jack Chain, Single, Ni, Sz 20, 3 Lb, 100 Ft 2ZDE9
- ZORO SELECT Chain, Dbl, Zinc, Sz 4/0,365 Lb Load, 100 Ft 2ZDH9
- ZORO SELECT Chain, Dbl, Zinc, Sz #5, 55 Lb Load, 100 Ft 2ZDH3
- ZORO SELECT 100 ft. Size 16 Zinc Single Jack Chain, 10 lbs. 2ZDE6
- ZORO SELECT Jack Chain, Single, SS, Sz 18, 5 Lb, 100 Ft 2ZDG7
- ZORO SELECT Chain, Dbl, Galv, Sz 2/0,255 Lb Load, 100 Ft 2ZDJ4
- PEERLESS Chain, Straight, 20 ft., 5700 lb., Welded 5510320
- US WEIGHT Plastic Chain, 2" 500 ft. Black ft. SunShield U2355
- CAMPBELL CHAIN & FITTINGS Campbell Chain 5365341 No.10 Steel Decorative Chain; Antique Copper - 0.14 in. Dia. x 1.21 in. 5365341
- DAYTON Chain, Grade 30, 5/16 Size, 90 ft., 1900 lb. 1DJU3
- CAMPBELL CHAIN & FITTINGS 5/0 Straight Link Machine Chain, Zinc Plated, 100' per Carton T0315024
- Zoro Select Chains, Ropes & Cables