Schneider Electric
Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red
Mfr # 9001KR2RH13
Zoro # G0538894
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Metal
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
- Type of Operator Extended Button
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1 NO, Green XB6DW3B1B
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green ZB5AA344
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red 9001KR9P1RH13
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green XB4BA35
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue ZB4BA6
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue ZB5AW363
- SCHNEIDER ELECTRIC Green light block for head 022 integral ZBVG33
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Orange XB4FW35G5
- SCHNEIDER ELECTRIC White light block with body/fixing colla ZB5AW0M15
- ALARM CONTROLS Adjust Delay Push Button Pnu Green ASP-14
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red 52PP2A2G
- Schneider Electric Switches