Square D
Qo Ground Bar Kit
Mfr # PK18GTA
Zoro # G0539296
$13.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO, HOM, NQOD and NF Panelboards
- Amps 225 A
- Max. Wire Size 4 AWG
- Min. Wire Size 12 AWG (Al), 14 AWG (Cu)
- Material of Construction Aluminum
Explore More Products
- SQUARE D Rotary Operator Long Shaft, 125A 9421LB3
- SQUARE D Circuit Breaker Handle Padlock HOM1PA
- SQUARE D Cable Operating Mechanism, 125A 9422CSB10
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) AL800P6K
- SQUARE D 3PK QO Type Fill Plate QOFPCP
- SQUARE D Panelboard Cover, Surface NC50VS
- SQUARE D Pnlbd Enclosure/Box T3R/12 91H 32W HC3291WP
- SQUARE D Undervoltage Release, 48VAC/48VDC LV426801
- SQUARE D PowerPact P-FRAME MOULDED CASE CIRCUIT B, 1200 A, Screws; Unit Mount Mounting Style AL1200P7KU
- GE Raintight Hub, 3.5inWx3.5inL TCCP
- MASTER LOCK Master Lock Grip Tight Circuit Breaker Lockout, Fits Std Height TieBar Toggles 493B
- Square D Circuit Breaker & Panelboard Accessories