Abb Installation Products
Conduit Fitting, 90 Deg, Insul, 3/8 In
Mfr # 3130-TB
Zoro # G0539926
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Size 3/8"
- Color Silver
- Overall Length 1 19/32 in
- Finish Electro Zinc Plated
Explore More Products
- ABB INSTALLATION PRODUCTS Bullet Connector, 1-1/2 In., Thermoplastic LT4150P
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 3/4 in., Cord, Gray CC-NPT-34-G-4
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 1 in., Silver 2541-3
- ABB INSTALLATION PRODUCTS NC301, 3/8 CONN, CLMP, USE W/ NMSC, DC, PK 100 NC301
- ABB INSTALLATION PRODUCTS Conduit Fitting, 90 Deg, Non Insul, 3/8 In 321-TB
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 3/4 in., Cord, Gray CC-NPT-34-G-2
- ABB INSTALLATION PRODUCTS Thomas & Betts-Carlon E950FD-CAR 1 x 0.5 Male & Female Reducer 6742407
- ABB INSTALLATION PRODUCTS Flexible Elbow Pvc 1 in. UAFAF
- ABB INSTALLATION PRODUCTS Cable 2.300-2.565 Aluminum 2In Conduit Fitting ST200-475
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 3In UNF300R-A
- RACO Set Screw Connector, 1-1/4" Conduit 2605
- Abb Installation Products Conduit Fittings