Tjernlund Products
Rooftop Stand, Galvanized Steel, 19 3/4 in W.x
Mfr # RTS12
Zoro # G0540233
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rooftop Inducer
- Construction Material Galvanized Steel
- Includes Assembly Hardware
- Application Supports Rooftop Inducer
- Width 19 3/4 in
Explore More Products
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Housing and Blower Wheel HS1
- TJERNLUND PRODUCTS Gas Heater Vent System, 120, Aluminized Steel, 8 in H. GPAK1
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 18 in H. RT750H
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Fan, 14 3/4 in H. HS4
- TJERNLUND PRODUCTS Power Venter, 115, Galvanized and Stainless Steel, 13 1/4 in H. SS2
- TJERNLUND PRODUCTS Induced Draft Blower, 115V, Sintered Iron, 9 1/4 in H. HS2
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 24 in H. RT1500H
- TJERNLUND PRODUCTS Mounting Kit, Galvanized Steel, 17 1/4 in W.x RTS8
- NORDYNE 462432R Inducer Assembly 462432R
- GOODMAN 0131M00002Psp Draft Inducer 0131M00002
- ARMSTRONG R06428D456 Inducer Blower Kit R06428D456
- Tjernlund Products Induced Draft Blowers