Shop Alternate Products
This Product is Discontinued
Zoro Select
1.50mm Metric Socket Flat Head Cap Screw, Plain A2 Stainless Steel, 10 PK (Discontinued)
Mfr # 6DY59
Zoro # G0541597
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.50mm
- Drive Type Hex Socket
- Drive Size 6mm
- Material A2 Stainless Steel