Wiegmann
Hole Seal, 2.00 In Hole dia., Steel
Mfr # WAS150
Zoro # G0541974
$19.79
39% off
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polyester Powder
- Includes Quick Wing Nut and Oil Resistant Gasket
- Color Gray
- Gasket Oiltight
Explore More Products
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Glv SC121608GNK
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 WA0808JTMA
- WIEGMANN BACK PANEL, POLYCARBONATE 24X24 ALUM HW-MP2424PCA
- WIEGMANN Hole Seal, 0.87 In Hole dia., SS WAS050SS
- WIEGMANN N1 Screw Cover, No Ko, 6x12x4, Cs, Glv SC061204GNK
- WIEGMANN Latch Kit, Assembly WAL2A
- WIEGMANN N412 1DR WM ULTM W/WDW 20X16X10 CS-LT GR N412201610WCLG
- WIEGMANN N12 1 DOOR WALL MNT 16X12X10 CS, GRY N12161210
- WIEGMANN N12 DBL DR CONSOLE BODY 50X48X23 CS-GRY WC1448BD
- NVENT HOFFMAN Filter, G57 AC, 21 X 20 X 0.34 IN 89096885SP
- WIEGMANN Louver Plate Kit, 4.75 in. Hx4.5 in. W WAVK0304
- Wiegmann Electrical Enclosure Accessories