Milwaukee Valve
Butterfly Valve, Lug, 2 In, CI, Viton Liner
Mfr # ML222V 2
Zoro # G0542814
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 2 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Wafer, 6 In, Cast Iron CW223E 6
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 4 In ML234V
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, RPTFE Liner HP1WCS4212 4
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In, CI, EPDM Liner CL223E 5
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 2 1/2 In ML234V
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron UPML233E 6
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, PTFE Liner MW224T 3
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, CI, Buna Liner MW222B 3
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, PTFE Liner ML224T 6
- ALFA LAVAL Service Kit LKB Butterfly Valve 4 Viton 9611923045
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, EPDM Liner CL223E 2
- Milwaukee Valve Butterfly Valves