Behringer
Tube Clamp Kit, Stacking, Tube 1/2In, 316SS
Mfr # SKSBX6050-SP
Zoro # G0542936
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stacking
- Tube Size 1/2 in
- Includes Clamp Set, Safety Plate and (2) Stacking Bolts
- Width 1.22 in
- Temp. Range (F) -40 To 275
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, Carbon Steel SH6200-PP
- BEHRINGER Tube Clamp Kit, Pipe 4 In, Tube 4 1/2 In SHT8450-PP
- BEHRINGER Tube Clamp Kit, Tube 1 1/8 In, Zinc-Plated TW41125-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 4 In, Carbon Steel SH8400-PP
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 In, Carbon Steel R8H62375-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 4 In, 316SS BSBX7A400-SP
- BEHRINGER Tube Clamp Kit, Pipe Sz 2 1/2 In, 316SS SBX72875-SP
- BEHRINGER Tube Clamp Kit, Tube Sz 3/8 In, 304SS TWT2038-PP
- BEHRINGER Tube Clamp Kit, Pipe 3 In, Tube 3 1/3 In SKSBX7350-SP
- ZSI Beta Twin Clamp, 1" Pipe, Cushion T5021C
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 316SS BSBX7300-SP
- Behringer Pipe & Tube Clamps