Hose Master
2" Dia x 18" L 321 SS Flexible Metal Hose
Mfr # GM200SHMU180
Zoro # G0543907
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 449 psi
- Fitting Size 2 in x 2 in
- Fitting Type MNPT x FNPT
Explore More Products
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose GZ100SHXJ360
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose G100CMU360
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose GZ200SM120
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose GZ200FLXFL120
- HOSE MASTER 1-1/2" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose CA316HP-0150-024
- HOSE MASTER 3" Dia x 24" L 321 SS Flexible Metal Hose G300SM240
- HOSE MASTER 3/4" Dia x 10" L 321 SS Corrugated Flexible Metal Hose G075SM100
- HOSE MASTER 3" Dia x 192" L Ultraflex 304 SS Interlocked Metal Hose UFS18S0300-16AMM
- HOSE MASTER 3/8" Dia x 18" L 321 SS Flexible Metal Hose GZ037SHXJ180
- HOSE MASTER 1-1/2" Dia x 18" L 321 SS Flexible Metal Hose GM150SHMU180
- HOSE MASTER 1/2" Dia x 36" L 321 SS Flexible Metal Hose GM050SHM360
- Hose Master Supply Lines