Milwaukee Valve
Butterfly Valve, Lug, 2 In, CI, Buna Liner
Mfr # ML222B 2
Zoro # G0544004
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 2 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 2 In MW-233E 2
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In, CI, EPDM Liner CL223E 5
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 4 In. GLD33E D 4
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Ductile Iron UPML333E 8
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 1/2 In BB-SCS02 1 1/2
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT BB2-100 2
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Viton, Gear ML322V 8
- MILWAUKEE VALVE Butterfly Valve, Wafer, Pipe Size 4 In MW-233E 4
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 8 In HW232B
- HAYWARD Butterfly Valve, 2-1/2", PVC/EPDM, Lever Handle BYCS1025E1LGA
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In., Ductile Iron UPML233E 3
- Milwaukee Valve Valves