Download CAD Files
Zoro Select
Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK
Mfr # LWIS0370-100P
Zoro # G0544327
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.094 in
- Maximum Thickness 0.094 in
- Standards ASME B18.21.1
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK LWIS0310-100P
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Plated Finish, 5 PK U37183.112.0001
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK LWIS-100-100P
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK U37000.062.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 10 PK U37060.075.0001
- ZORO SELECT Split Lock Washer, For Screw Size M6 Spring Steel, Zinc Plated Finish, 100 PK M37220.060.0001
- ZORO SELECT Split Lock Washer, For Screw Size M27 Stainless Steel, Plain Finish, 2 PK M51450.270.0001
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 350 PK 87WSY96
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK LWXIS100USA-010BX
- ZORO SELECT Split Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK U51450.016.0001
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK U37183.043.0001
- Zoro Select Split Lock Washers