Shop Alternate Products
This Product is Discontinued
Zoro Select
Jaw End Fitting, Left, Dia 1 1/4In, 24 In (Discontinued)
Mfr # 2ULV7
Zoro # G0544546
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Dia. (In.) 1-1/4
- Material Steel
- Take Up (In.) 24 in
- Working Load Limit (Lb.) 15,200 lb
- Type Jaw End - Orientation Left