Legris
Lockout Valve, Tube Sz 1/2 In, Brass
Mfr # 7885 62 22
Zoro # G0544661
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 145 psi
- Connection NPT x Tube
- Body Material Nickel Plated Brass
- Pipe Size 1/2"
- Temp. Range -4 Degrees F to 176 Degrees F
Explore More Products
- LEGRIS Lockout Valve, Tube Sz 10mm, Brass 7880 10 17
- LEGRIS Lockout Valve, Tube Sz 3/8 In, Brass 7885 60 18
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass 7885 56 14
- LEGRIS Lockout Valve, Tube Sz 8mm, Brass 7880 08 13
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass 7885 56 11
- AVENTICS 3/4" in/out, 1/2" exhaust Lock-Out Valve VL32N06Y
- SMC 1/2In 1Mpa Npt Pneumatic Lockout Valve VHS40-04
- SPEEDAIRE Clamp, Speed 4ZK25
- AVENTICS 1/2" in/out, 1/2" exhaust Lock-Out Valve VL32N04Y
- ARO Lockout Valve, 1 In, 471 CFM, 250 PSI 104393-6
- SPEEDAIRE Adapter, Pipe 4ZK39
- Legris Pneumatic System Components