Zoro Select
O-Ring, Dash 354, Viton, 0.21 In., PK2
Mfr # U38871.018.0512
Zoro # G0544747
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 354
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 021, Viton, 0.07 In., PK50 U38875.006.0093
- ZORO SELECT O-Ring, Dash 009, Viton, 0.07 In., PK100 1CTB1
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK50 M38801.020.0060
- ZORO SELECT O-Ring, Buna N, Dash 107, 7/32, 0.412, PK50 U38801.009.0021
- ZORO SELECT O-Ring, Buna N, Dash 164, 6-1/4, 6.443, PK2 U38805.009.0625
- ZORO SELECT O-Ring, Buna N, Dash 153, 3-1/2, 3.693, PK10 U38801.009.0350
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 024, PK10 ZUSAH70LUB024
- ZORO SELECT Silicone O-Ring, Dash 411 ZUSAS70FDA411
- ZORO SELECT O-Ring, EPDM, Dash 148, 2-3/4, 2.943, PK10 U38869.009.0275
- ZORO SELECT O-Ring, Viton, 12.3mm OD, PK25 1RHR1
- ZORO SELECT Buna-N O-Ring, 1mm Wide 12mm ID, PK100 ZUSAH1X12
- Zoro Select Individual & Bulk O-Rings