Zoro Select
Standard Crown Cap Nut, M10-1.50, 18-8 Stainless Steel, Plain, 18 mm H, 5 PK
Mfr # DN7X01000-005P1
Zoro # G0544862
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Standard Crown
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
- Overall Height 18 mm
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, M3-0.50, 18-8 Stainless Steel, Plain, 6 mm H, 10 PK DN7X00300-010P1
- ZORO SELECT Standard Crown Cap Nut, M8-1.25, 18-8 Stainless Steel, Plain, 15 mm H, 10 PK DN7X00800-010P1
- ZORO SELECT Standard Crown Cap Nut, M12-1.75, 18-8 Stainless Steel, Plain, 22 mm H, 5 PK DN7X01200-005P1
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Nickel Plated, 9/16 in H, 5 PK CPB296
- ZORO SELECT Standard Crown Cap Nut, #6-32, 18-8 Stainless Steel, Plain, 11/32 in H, 25 PK CPB017
- ZORO SELECT Extra Low Crown Cap Nut, 5/8"-11, Brass, Plain, 3/4 in H, 2 PK CPB233
- ZORO SELECT Extra Low Crown Cap Nut, #12-24, Brass, Nickel Plated, 11/32 in H, 25 PK CPB293
- ZORO SELECT High Crown Cap Nut, 3/8"-16, 316 Stainless Steel, Plain, 1-9/16 in H Z0329-316
- ZORO SELECT High Crown Cap Nut, 1/2"-13, Steel, Zinc Plated, 1-1/32 in H, 3 PK CPB140
- ZORO SELECT High Crown Cap Nut, #6-32, Steel, Zinc Plated, 27/64 in H, 10 PK CPB127
- AMPG Acorn Nut, #0-80, Brass, Plain, 3/16 in H NUT804080
- Zoro Select Cap Nuts & Acorn Nuts