Shop Alternate Products
This Product is Discontinued
Direct Metals
Bar Grating, Serrated, 36in.W x 1.0in.H (Discontinued)
Mfr # 21188R200-C2
Zoro # G0545189
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 36"
- Material Carbon Steel
- Span 24"
- Bearing Bar Spacing 1.188 in
- Height 1"