Shop Alternate Products
This Product is Discontinued
Unbrako
Socket Set Screw, Cup, 6-32x3/16, PK100 (Discontinued)
Mfr # 13073
Zoro # G0545781
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 6-32
- Overall Length 3/16 in
- Drive Type Hex Socket
- Drive Size 1/16 in