Hyde
Joint Knife, Flexible, 8", Polypropylene
Mfr # 05570
Zoro # G0546901
$3.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 8 in
- Blade Material Polypropylene
- Blade Length 4 1/8 in
- Overall Length 7 5/8 in
- Color Black
Explore More Products
- HYDE Joint Knife, Flexible, 6", SS 06878
- HYDE Spatula, Flexible, 5/8", Spring Steel 41060
- HYDE JOINT KNIFE PRO FLEX 10"" 06882
- HYDE Painters Multi Tool, 17-In-1 06985
- HYDE Putty Knife, Flexible, 1-1/2", Carbon Steel 04101
- HYDE JOINT KNIFE SFLEXX 5"" 06757
- HYDE SuperFlexx 0 Putty Knife, 3 in W Blade, Stainless Steel Blade 6357
- HYDE 412 Flex Joint Knife 4701
- HYDE 6 Flex Putty Knife 2850
- KRAFT TOOL Floor/Form Scraper, 18 GG018
- DEXTER RUSSELL Linoleum Knife 3 1/2L Blade 52130
- Hyde Drywall and Plastering Tools