Tru-Flate
V Ext, 1-1/4 In, 1-1/4 In, Tires, PK4
Mfr # 38-315-4
Zoro # G0546962
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.305"-32
- Valve Size 1-1/4 in
- Length 1 1/4 in
- Material Brass
- Diameter 19/20 in
Explore More Products
- TRU-FLATE Str Clamp-In V, 0.305-32, 3-3/4 In, PK10 32-203-10
- TRU-FLATE V Core Hsg, 0.305-32, Brs, TRCH-3, PK10 34-963-10
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK100 38-790-100
- TRU-FLATE Snap-In V, 0.305-32, 2 In, 0.625In, 2In, PK4 30-425-4
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK2 30-414-2
- TRU-FLATE Val Core Extr, 0.453 or 0.625In, Stl, Tires 41-444
- TRU-FLATE Str Clamp-In V, 0.305-32, 2 In, PK10 32-200-10
- TRU-FLATE Str Clamp-In V, 0.305-32, 3-1/8 In, PK10 32-202-10
- TRU-FLATE Hp Snap-In V, 0.305-32, 1-1/4 In, PK50 30-600-50
- MILTON Tubeless Truck Tire Valve, TR 510, PK5 492
- WESTWARD V Core Trq Tool, 1.41 oz., 3/4 In, 5 In 2HLE2
- Tru-Flate Automotive Tire & Wheel