Cleveland Controls
Switch, Air Sensing
Mfr # AFS-405-140
Zoro # G0548335
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range (F) -40 to 180
- Agency Compliance CE and CSA Certified, UL listed
- Electrical Rating 10 mA @ 5V DC, 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
- Width (In.) 3 1/4 in
- Features Adjustable Set Point Range as Low as 0.05 in to 12.0 in wc, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability to Withstand High Shock and Vibration Condition
Explore More Products
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-222-112 AFS-222-112
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-A-173 AFS-A-173
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, DFS-221 DFS-221
- CLEVELAND CONTROLS AirSwitch 1-4", WC, SPDT, RSS-498-13 RSS-498-13
- CLEVELAND CONTROLS Switch, Air Sensing AFS-460-142
- CLEVELAND CONTROLS Pressure Sensing Switch, 1-1/2" D RSS495011
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT AFS-298-112-147
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-952-1 AFS-952-1
- CLEVELAND CONTROLS AirSwitch .15-12", WC, Pneu., PAS-2200 PAS-2200
- ROBERTSHAW Pressure Sensing Switch, SPDT 2374-508
- JOHNSON CONTROLS Differential Air Pressure Switch P32AC-8C
- Cleveland Controls Duct Pressure Switches