Monroe Pmp
Pull Handle, Yes, Thermoplastic
Mfr # PH-0197
Zoro # G0548624
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish matte
- Material Thermoplastic
- Mounting Type Threaded Holes
- Projection 2 7/16 in
- Load Rated (Y/N) Y
Explore More Products
- MONROE PMP Pull Handle, Nylon, Matte, Threaded Holes PH-0168
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes PH-0316
- MONROE PMP Pull Handle, 4-13/32 In. H, Powder Coated, Threaded Holes MA-C763-020
- MONROE PMP Pull Handle, Natural, 8 In. H, Natural, Unthr. Through Holes PH-0205
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes PH-0103
- MONROE PMP Pull Handle, Natural, 11-1/8 In. H, Unthr. Through Holes PH-0249
- MONROE PMP Pull Handle, 1 In. H, Threaded Holes PH-0112
- MONROE PMP Pull Handle, 3 In. H, Matte, Threaded Holes PH-0148
- MONROE PMP Pull Handle, Steel, Polished Zinc, Unth. Through Holes PH-0247
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center, 10PK HH075327-SS-10B
- RICHELIEU HARDWARE 17 5/8-inch (448 mm) Center to Center Royal Gold Contemporary Cabinet Pull BP8864448162
- Monroe Pmp Cabinet Handles & Pulls