Shop Alternate Products
This Product is Discontinued
Wiegmann
Axial Fan, Square, 115VAC, 210 cfm, 8-7/8" W. (Discontinued)
Mfr # WPFB200115
Zoro # G0548895
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Material Non Metallic
- CFM @ 0.000-In. SP 210
- Depth 3"
- Height 7-5/8"
- Housing Material Galvanized Steel