Lumapro
Mini LED Bulb, LM1090MB, 0.7W, T3 1/4, 90V
Mfr # LM1090MB-A
Zoro # G0549464
$12.09
12% off
Sold in multiples of 2 for $21.10
$21.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bayonet (BA9s)
- Bulb Housing Glass
- Bulb Shape T3-1/4
- Bulb Technology LED
- Bulb Type Miniature
Explore More Products
- LUMAPRO Miniature LED Lamp, T6, 24 L1024MS-W
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V LM1024WB-R
- LUMAPRO Mini LED Bulb, LMF12, 0.2W, T1 3/4, 12V LMF12-W
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V L120PSB-W
- LUMAPRO Mini LED Bulb, LMF12, 0.2W, T1 3/4, 12V LMF12-R
- LUMAPRO Miniature LED Bulb, L24PSB, 0.5W, T2, 24V L24PSB-G
- LUMAPRO Mini LED Bulb, LM10160MB, 0.7W, T3 1/4 LM10160MB-A
- LUMAPRO Mini LED Bulb, LM20220CS, 0.7W, T6,220V LM20220CS-WW
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V LM0512WB-R
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish S8351
- CURRENT LED Tube, 1800 lm, 14.0W, 4000K Color Temp. LED14BDT8/G4/840
- Lumapro LED Light Bulbs