Power First
50 ft. 12/3 Extension Cord SPT-3
Mfr # 1FD62
Zoro # G0549622
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 15 A
- Jacket Color Yellow
Explore More Products
- POWER FIRST 100 ft. 12/3 Extension Cord SPT-3 1FD63
- POWER FIRST 100 ft. Extension Cord 16/3 Gauge OR 52NY12
- POWER FIRST 50 ft. 14/3 Extension Cord SPT-3 1FD61
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW 4GAC8
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW 4FZZ8
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTW 1FD56
- POWER FIRST 90 ft. 14/3 Lighted Locking Extension Cord SJTOW 4FZY7
- DEWALT Cord For Dw849 (Type 1/2) 330078-98
- COLEMAN CABLE #01798 50' 10/3 YEL Extention Cord 1788SW0002
- MARINCO MARINCO 50MPRV Power Cord Plug End 50 Amp 3 Prong Ends M1D-50MPRV
- U.S. WIRE & CABLE 50 Ft. 12/3 SJTW-A Pow-R-Block Extension, Round, Yellow, 300V, Illuminated Plug 76050
- Power First Extension Cords & Power Strips