Lenox
Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series
Mfr # 94205QPB144420
Zoro # G0549656
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 14 ft. 6"
- Width 1-1/4"
- Teeth per Inch 4/6
- Thickness 0.042"
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 18 TPI 80767CLB103050
- LENOX Band Saw Blade, 13 ft. 6" L, Blade Width: 1 in 72105CLB134115
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 44700D2B92845
- LENOX Band Saw Blade, 7 ft. 5 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 94575D2B72280
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 88292D2B123695
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series 80013D2B123810
- LENOX Band Saw Blade, 19 ft. 8-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel, Diemaster 2 Series 89645D2B196005
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 93979D2B72415
- LENOX Band Saw Blade, 21 ft. L, 1/4" W, 6 TPI, 0.035" Thick, Steel 47254D2B216400
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal 46TX64
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Challenger Series ZWEG360C46S-15' 0
- Lenox Band Saw Blades