Siemens
Push Button Control Station, Up/Down/Stop
Mfr # 52C332S
Zoro # G0549701
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend Up/Down/Stop
- Type of Operator Flush Button/Raised Button
- Number of Operators 3
- NEMA Rating 4X
Explore More Products
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head 52C104S
- SIEMENS Push Button Control Station, 1NO/1NC, 30mm 52C301S
- SIEMENS Push Button Control Station, Up/Down, 30mm 52C223S
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm 52C201S
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm 52C159S
- SIEMENS Selctr Swtch Cntrl Station, Hand/Off/Auto 52C156S
- SIEMENS Legend Plate Holder, Rectangular, Plastic 3SU1900-0AC16-0AA0
- SIEMENS Legend Plate Holder, Square, Plastic 3SU1900-0AE16-0AA0
- SIEMENS Push Button Control Station, 1NO/1NC, Stop 52C103S
- SCHNEIDER ELECTRIC Push Button Cntrl Station, 1NC, Mshrm Head XALK188H7
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC CPH06-A2C-000A
- Siemens Switches