Ideal
Alligator Clip, Fully Insulated, PR
Mfr # 770205
Zoro # G0550112
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Alligator Clips
- Gauge 22 to 14 AWG
- Max. Jaw Opening 5/16 in
- Material of Construction Steel
Explore More Products
- IDEAL Alligator Clip, Non Insulated, PK4 770200L
- ROAD POWER 08445 BOOSTR CABLE 8 GAUGE 12FT BOXED 63224
- INTEGRATED SUPPLY NETWORK E-Z Red Battery Jumper Clip BK260
- QUICKCABLE Alligator Clip, Insulated Handle, Amps: 5A 602005-002
- SPARTAN POWER 2 AWG Heavy Duty Jumper Cables (20 Feet) JUMPER20FT2AWG
- FJC FJC Inc. FJC45234 4 Gauge 20ft. 600 Amp Parrot Clamp Booster Cables FJC45234
- BAYCO Extreme Hd Booster SL-3015
- SPARTAN POWER 1/0 AWG Heavy Duty Jumper Cables (10 Feet) JUMPER10FT1/0
- QUICKCABLE Alligator Clip, Insulated Handle, PK25 602005-025
- ROADPWR/WEB ROADPWR-WEB 8566 16 Ft. Light Duty Battery Booster Cables- 6 Gauge W25-8566
- SPARTAN POWER 4 AWG Heavy Duty Jumper Cables (10 Feet) JUMPER10FT4AWG
- Ideal Automotive Chargers, Jumpers & Accessories