Milwaukee Valve
Butterfly Valve, Lug, 8 In, CI, Viton Liner
Mfr # ML222V 8
Zoro # G0550645
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 8 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Electric, Size 3 In GLC33E 3
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 3 In ML232B
- MILWAUKEE VALVE Butterfly Valve, Wafer, 8 In, CI, EPDM Liner CW223E 8
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1/2 In, Bronze, FNPT BB2-100 1/2
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In., Ductile Iron UPML233E 2
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/4 In, Bronze, FNPT BB2-100 1 1/4
- MILWAUKEE VALVE Butterfly Valve, Lug, 12 In., Carbon Steel HP1LCS4213 12
- MILWAUKEE VALVE Butterfly Valve, Electronic, 2 In NPT GLC23E 2
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, PTFE Liner MW224T 4
- MILWAUKEE VALVE Disc Valve, 1 Pc, 3/4 In, Bronze, FNPT BB2-100 3/4
- HAYWARD Butterfly Valve, 2-1/2", PVC/EPDM, Lever Handle BYCS1025E1LGA
- Milwaukee Valve Butterfly Valves