Sellstrom
Faceshield Flip Window, Shade8 IR, 4-1/2x9
Mfr # S32188
Zoro # G0550654
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Visor Color Green
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Anti-Fog
Explore More Products
- SELLSTROM Dual Crown Face Shield Universal Adapter, Shade 5 IR, Blue Crown S38250
- SELLSTROM Faceshield Assembly S38150
- SELLSTROM Faceshield with 6-Point Suspension Hard Hat, Arc Flash Series, Front Brim, Ratchet Suspension S31202
- SELLSTROM Faceshield Assembly, Chin Guard, Clear S30310
- SELLSTROM Single Crown Faceshield with Universal Adapter, Shade 5 IR, Black S32052
- SELLSTROM Replacement Window, 390 Series Face Shields, Acetate, Dark Green Tint S35020
- SELLSTROM Single Crown Face Shield, Pin-Lock Headgear, Clear Window, Blue Crown S39020
- SELLSTROM DP4 Series Face Shield ZipKlip Clear AntiFog Flipup Visor S32163
- SELLSTROM Sellstrom Dp4 32152 Faceshield With Hard Hat Slot Adapter, 32152
- JACKSON SAFETY Model K Headgear 14382
- IRONWEAR General Protection Visor Green 3940-G
- Sellstrom Eye Protection