- Home
- /
- Paint, Coatings & Supplies
- /
- Specialty Coatings & Additives
- /
- Urethane Coatings
- /
- Urethane Finish, Safety Red
Shop Alternate Products
This Product is Discontinued
Rust-Oleum
Urethane Finish, Safety Red (Discontinued)
Mfr # 207958
Zoro # G0551455
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Family Reds
- Sub-Category Urethanes
- Color Safety Red
- Finish High Gloss
- Size 1 gal
Customers Also Purchased
- Brand Rust-Oleum
-
MFR #
207958
-
Zoro #
G0551455
- UPC # 20066120238
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Color Family | Reds |
Sub-Category | Urethanes |
Item | Urethane Finish |
Color | Safety Red |
Finish | High Gloss |
Resin Type | Acrylic Urethane |
Coverage | 260 to 620 sq ft/gal |
Dry Time | 5 to 9 hr |
Exposure Conditions | Moderate to Severe |
VOC Content | Less Than 250 g/L |
Includes | Topcoat |
For Use With | DTM Epoxy Mastic Primers |
Cure Time | 7 day |
Dry Time Recoat | 14 hr to 2 day |
Application Temperature | 40 Degrees to 100 Degrees F |
Base Type | Solvent |
Application Method | Brush, Roller, Spray |
Compatible Activator | Urethane Activator |
Maximum Application Temperature | 100 Degrees F |
Surface Texture | Rough, Smooth |
Sheen | High Gloss |
Heat Resistant | Yes |
Minimum Application Temperature | 40 Degrees F |
System Series | 3300 |
Use Location | Exterior, Interior |
Maximum Temperature Resistance | 300 Degrees F |
Shelf Life | 3 yr |
Primer Required | Yes |
Activator Required | Yes |
Standards | ASTM D2794, ASTM D3363, ASTM D4587, ASTM D522, ASTM D523 |
Number of Components | 2-Step System |
Series Number | 3300 |
Container Type | Can |
Sub Brand | Commercial |
Coverage Area | 260 to 620 sq ft/gal |
Coating Type | Urethane Coating |
Activator, Base, Paint or Primer | Base |
Dry Time to Recoat | 14 to 48 hr |
Surface Material | Concrete, Metal |
Application Time | 30 min |
Resistance Properties | Abrasion Resistant, Chemical Resistant |
Description
Urethane Finish, Base Type Solvent, Resin Type Acrylic Urethane,Finish Gloss, Size 1 gal., VOC Content 274g/L, Coverage 355 to 770 sq. ft./gal, Exposure Conditions Interior/Exterior, Dry Time 7 to 9 hr., Cure Time 16 hr., Application Temperature 40 Degrees to 100 Degrees F, For Use With DTM Epoxy Mastic Primers, Includes Topcoat
- Hazardous material