Bansbach Easylift
Rotary Damper, Disk, 4.7 Nm
Mfr # FDT-57A-503
Zoro # G0551507
$14.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Disk
- Max. Rotation Speed 50 rpm
- Max. Cycle Rate 12 cycles/min
- Material Iron
- Operating Temp. -10~50¡C
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 30 21964A3
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15 60000FD3
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20, Rod Thread M5 AF640-067
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 AF042-066
- BANSBACH EASYLIFT Gas Spring, Steel, Force 400 AF543-008
- BANSBACH EASYLIFT Fixed Rotary Damper, 50 rpm FRT-D3-501-G1
- BANSBACH EASYLIFT Shock Absorber, 33 lb., 156mm L FPD-1050B3-CW
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 40 22017A3
- BANSBACH EASYLIFT Adjustable Rotary Damper, 50 rpm FRN-P2-L501-G2
- SPD Gas Spring Welded Blade End GSWB3885123
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 AF244-044
- Bansbach Easylift Gas Springs & Dampers