Zoro Select
Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK
Mfr # Z9095SS
Zoro # G0551984
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.125 in
- Maximum Thickness 0.125 in
- Standards Industry Standard
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK Z9100SS
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK Z9096SS
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 10 PK Z9218
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK 17W03130
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK U51420.050.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 20000 PK 50WSAEG
- ZORO SELECT Flat Washer, Fits Bolt Size .938-1.750" , Stainless Steel Passivated Finish, 250 PK MS15795-824
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Titanium Plain Finish, 5 PK WAS406#4
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4X2" , Steel Zinc Plated Finish, 500 PK 75WFBR
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK FB3FLWASH14LOD3P100
- JONES STEPHENS SJ DISHWASHER TAILPIECE 3/4 1-1/2INX8I P37030
- Zoro Select General Washers