- Home
- /
- Power Transmission
- /
- Motors
- /
- HVAC Motors
- /
- Oil Burner Motors
- /
- Oil BurnerMotor, 1/3 HP, 3450,115/230v, 48N
Shop Alternate Products
This Product is Discontinued
Century
Oil BurnerMotor, 1/3 HP, 3450,115/230v, 48N (Discontinued)
Mfr # OL1032D
Zoro # G0552273
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 1/3
- Nameplate RPM 3,450
- Frame 48N
Customers Also Purchased
- Brand Century
-
MFR #
OL1032D
-
Zoro #
G0552273
- Country of Origin Mexico
- Category Oil Burner Motors
Dimensions
Shaft Length | 2 in |
Shaft Dia. | 1/2 in |
Body Dia. | 6 3/4 in |
Length Less Shaft | 9 15/16 in |
Bolt Circle Dia. | 7 1/4 in |
Overall Length | 11 15/16 in |
Details
Item | Oil Burner Motor |
Motor Design | Capacitor-Start |
Motor Enclosure Design | Open Dripproof |
HP | 1/3 |
Nameplate RPM | 3,450 |
Frame | 48N |
Voltage | 115/230V AC |
Motor Mounting Type | Face |
Motor Shaft Rotation | CW/CCW |
Motor Application | HVAC/R |
Ambient Temperature | 40 Degrees C |
Motor Flange Type | Non-Ventilated |
Includes | Capacitor |
RPM Range | 3,001-3,600 |
Voltage Compatibility | 115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC |
Phase | Single |
Motor Sub Application | Oil Burner |
Max. Ambient Temp. | 40 Degrees C |
Hz | 60 Hz |
Motor Bearings | Sleeve |
Ins. Class | B |
Motor Thermal Protection | Manual |
Motor Flange Material | Aluminum |
Motor Service Factor | 1.35 |
Full Load Amps | 4.2/2.1 A |
Standards | CSA Certified, UL Recognized |
Motor Shaft Design | Flat |
Features | Quick Connect Terminal Board |
Capacitor Required | Yes |
Usable @ 200V | No |
Usable @ 208V | No |
Motor Mounting Position | All Angle |
Duty Cycle | Continuous |
Motor Frame Material | Steel |
Output Watts | 250 W |
No. of Speeds | 1 |
Weight | 20 lb |
Shop By | Closeouts |
Description
Oil Burner Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, 4.2/2.1 A Full Load Amps, 48N Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1.35, Motor Thermal Protection Manual, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Face, Motor Frame Material Steel