Jb Industries
Flexible Metal Line, with Fitting
Mfr # D10472
Zoro # G0552356
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used in Conjunction with Vacuum Pump for Evacuations
- Includes 45 Degree Fitting on One End
- For Use With Vacuum Pumps for Evacuations Procedures
- Material Stainless Steel
- Size 1/4 in X 72 in
Explore More Products
- JB INDUSTRIES Platinum® Refrig Evacuation Pump, 3.0 cfm, 6 ft. DV-85N
- JB INDUSTRIES Refrigerant Evacuation Pump, 6.0 cfm, Hz: 50/60 DV-6E-250SP
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 4.0 cfm, 6 ft. DV-4E
- JB INDUSTRIES Refrigerant Evacuation Pump, 6.0 cfm, HP: 1/2 DV-6E-250
- JB INDUSTRIES Platinum® Refrig Evacuation Pump, 6 ft. DV-285N
- JB INDUSTRIES Platinum® Refrigerant Evacuation Pump, 7.0 cfm, 1/2 HP, 6 ft cord DV-200N
- JB INDUSTRIES Platinum® 3 CFM Dual voltage vacuum pump DV-85N-250
- MOBIL Mobil Vacuum Pump Oil, 20 SAE Grade, 1 qt 123027
- ATD TOOLS ATD Tools ATD-3410 Air Operated Vacuum Pump ATD-3410
- NAVAC Vacuum Pump, 12 CFM, 5 Microns, DC, Industrial Grade NP12DM
- PRO-SET Vacuum Pump, 6.0 cfm, 1/2 HP, 50 Microns VP6S
- Jb Industries Vacuum Pumps