Monarch
Battery, BR2032, RFID Data Loger, Lithum
Mfr # 5396-9921
Zoro # G0552651
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 2032
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.782 in
- Max. Operating Temp. 176 Degrees F
Explore More Products
- HHIP CR2032 3V Battery 4102-0032
- DIAMOND VISIONS Button Battery 6 pk, 6PK 01-3321
- MAXELL Silver Oxide Watch Battery SR716SW Low Drain Replace 315 SR67, PK 5 SR716SW
- VARTA V150H 1.2V 150mAh NiMH Rechargeable Button Cell Battery 55615101501 V150H
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL2430 EB-CR2430
- DURACELL Lithium Coin Battery, 2025 DL2025BPK
- POWER UP! Batteries Button Cell Lithium CR2016 3v 031-11161
- ENERGIZER Coin Cell, 377, 1.5V 377BPZ
- DURACELL Lithium Coin Battery, 2025, PK4 DL2025B4PK
- PKCELL PK Cell CR2016-5B 3.0V Flat Lithium Manganese Battery; Pack of 5 CR2016-5B
- PKCELL PK Cell AG3-10B 1.5V Alkaline Button Cell Battery; Pack of 10 AG3-10B
- Monarch Coin & Button Batteries